7315 BECBM
Description
7315 BECBM ANG CONTACT BALL BRG ; 75MM BORE 160MM OD 37MM WD
Part # 7315 BECBM
BDI # 1421324
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257527
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
21315 E/C3
Description
21315 E/C3 SPHR ROLLER BRG ; 75MM BORE 160MM OD 37MM WID SHAFT MOUNT
Part # 21315 E/C3
BDI # 1421991
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
JM734410-2
Description
JM734410-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 240MM OD 37MM WD
Part # JM734410-2
BDI # 1360921
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
240
Other Features:
Medium Duty
Global Part Number GPN:
646741
Precision Class:
Standard
Basic Number:
JM734410
JM736110-2
Description
JM736110-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 250MM OD 37MM WD
Part # JM736110-2
BDI # 1360950
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
250
Other Features:
Medium Duty
Global Part Number GPN:
647963
Precision Class:
Standard
Basic Number:
JM736110
7315 BECBY
Description
7315 BECBY ANG CONTACT BALL BRG ; 75MM BORE 160MM OD 37MM WD
Part # 7315 BECBY
BDI # 1265764
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257525
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)