21316 E/C3

COMPARE

21316 E/C3

Description
21316 E/C3 SPHR ROLLER BRG ; 80MM BORE 170MM OD 39MM WID SHAFT MOUNT

SKF

Part # 21316 E/C3

BDI # 1421481

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.693
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 403.21 / each QTY
JH307749-2

COMPARE

JH307749-2

Description
JH307749-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 55MM BORE 39MM WD

TIMKEN

Part # JH307749-2

BDI # 1360178

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Duty
Global Part Number GPN: 649482
Precision Class: Standard
Basic Number: JH307749

Price Inventory : In stock
$ 108.55 / each QTY
21316 E

COMPARE

21316 E

Description
21316 E SPHR ROLLER BRG ; 80MM BORE 170MM OD 39MM WID SHAFT MOUNT

SKF

Part # 21316 E

BDI # 1421992

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.693
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 403.21 / each QTY
NU316-E-XL-M1-C3

COMPARE

NU316-E-XL-M1-C3

Description
NU316-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 80MM BORE X 170MM OD X 39MM W

FAG

Part # NU316-E-XL-M1-C3

BDI # 1164665

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449123
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 605.53 / each QTY