21317 EK

COMPARE

21317 EK

Description
21317 EK SPHR ROLLER BRG ; 85MM BORE 180MM OD 41MM WID

SKF

Part # 21317 EK

BDI # 1421877

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 470.59 / each QTY
21317 E/C3

COMPARE

21317 E/C3

Description
21317 E/C3 SPHR ROLLER BRG

SKF

Part # 21317 E/C3

BDI # 1421731

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 517.83 / each QTY
U-1317-B

COMPARE

U-1317-B

Description
U-1317-B RADIAL ROLLER BEARING ; 85MM BORE 180MM OD 41 WID RBEC 1

ROLLWAY BEARING

Part # U1317B

BDI # 347525

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Global Part Number GPN: 454703
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 760.23 / each QTY