7317WNSU

COMPARE

7317WNSU

Description
7317WNSU ANGULAR CONTACT BALL BRG ; 85MM ID 180MM OD 41MM WD SR OPEN

TIMKEN

Part # 7317WNSU

BDI # 1350557

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Maximum Capacity / Filling Slot: Yes
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 549.48 / each QTY