JH415610-2
Description
JH415610-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JH415610-2
BDI # 1360190
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
145
Other Features:
Heavy Duty
Global Part Number GPN:
646276
Precision Class:
Standard
Basic Number:
JH415610
7414 BCBM
Description
7414 BCBM ANG CONTACT BALL BRG ; 70MM BORE 180MM OD 42MM WD
Part # 7414 BCBM
BDI # 1416846
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257437
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257436
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7228 BCBM
Description
7228 BCBM ANG CONTACT BALL BRG ; 140MM BORE 250MM OD 42MM WD
Part # 7228 BCBM
BDI # 1418853
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257648
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NU228R-1C3FY
Description
NU228R-1C3FY CYLINDRICAL ROLLER BEARING ; 140MM ID X 250MM OD X 42MM WD
Part # NU228R-1C3FY
BDI # 552869
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No