Page 1 of 7

Next

Compare
2MM308WICRDUL

COMPARE

2MM308WICRDUL

Description
2MM308WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC

TIMKEN

Part # 2MM308WI DUL

BDI # 1333868

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : In stock
$ 921.87 / each QTY
22312 E

COMPARE

22312 E

Description
22312 E SPHR ROLLER BRG ; 60MM BORE 130MM OD 46MM WID SHAFT MOUNT

SKF

Part # 22312 E

BDI # 1418911

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 328.04 / each QTY
22312 E/C3

COMPARE

22312 E/C3

Description
22312 E/C3 SPHR ROLLER BRG ; 60MM BORE 130MM OD 46MM WID SHAFT MOUNT

SKF

Part # 22312 E/C3

BDI # 1418909

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 328.04 / each QTY
22312 E/VA405

COMPARE

22312 E/VA405

Description
22312 E/VA405 SPHR ROLLER BRG ; 60MM BORE 130MM OD 46MM WID SHAFT MOUNT

SKF

Part # 22312 E/VA405

BDI # 1415338

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 303.91 / each QTY
22220 EK

COMPARE

22220 EK

Description
22220 EK SPHR ROLLER BRG ; 100MM BORE 180MM OD 46MM WID

SKF

Part # 22220 EK

BDI # 1415362

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 499.43 / each QTY