22313EJW33C3
Description
22313EJW33C3 SPHERICAL RLR BRG ; 65MM ID 140MM OD 48MM WD ST CAGE
Part # 22313EJW33C3
BDI # 1317239
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
782-2
Description
782-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 4-1/8" BORE 1.89" WID
Part # 782-20024
BDI # 1351180
Features
Component:
Cone
Width - Millimeter:
48.006
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649788
Precision Class:
Standard
Basic Number:
782
7232 BCBM
Description
7232 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7232 BCBM
BDI # 1265747
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257644
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
22313 E
Description
22313 E SPHR ROLLER BRG ; 65MM BORE 140MM OD 48MM WID SHAFT MOUNT
Part # 22313 E
BDI # 1418916
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7232-B-MP-UA
Description
7232-B-MP-UA ANGULAR CONTACT BALL BRG ; SINGLE ROW
Part # 7232-B-MP-UA
BDI # 1151926
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235562
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)