Page 1 of 2

Next

Compare
NF322W

COMPARE

NF322W

Description
NF322W CYLINDRICAL ROLLER BEARING ; 110MM BOREX240MM ODX50MM W 1-ROW

NSK

Part # NF322W

BDI # 24665657

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 1,408.41 / each QTY
NU322-E-XL-M1-C3

COMPARE

NU322-E-XL-M1-C3

Description
NU322-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 110MM X 240MM BRASS CAGE

FAG

Part # NU322-E-XL-M1-C3

BDI # 1411383

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449151
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 1,266.11 / each QTY
798-2

COMPARE

798-2

Description
798-2 TAPERED ROLLER BEARING CONE ; SINGLE 4-8 OD

TIMKEN

Part # 798-2

BDI # 1351373

Features

Component: Cone
Width - Millimeter: 50.013
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 647126
Precision Class: Standard
Basic Number: 798

Price Inventory : Available to order
$ 300.05 / each QTY
RNA4926-XL

COMPARE

RNA4926-XL

Description
RNA4926-XL X-LIFE NEEDLE ROLLER BRG ; 150MM BORE 180MM OD

INA

Part # RNA4926-XL

BDI # 1177129

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Retainer: Yes
Other Features: 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591069
Self Aligning: No

Price Inventory : Available to order
$ 429.56 / each QTY
RNA4838-XL

COMPARE

RNA4838-XL

Description
RNA4838-XL X-LIFE NEEDLE ROLLER BRG

INA

Part # RNA4838-XL

BDI # 1177083

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Retainer: Yes
Other Features: 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591216
Self Aligning: No

Price Inventory : Available to order
$ 1,003.25 / each QTY