231/500KYMBW33W45A

COMPARE

231/500KYMBW33W45A

Description
231/500KYMBW33W45A SPHERICAL RLR BRG ; NON RETURNABLE

TIMKEN

Part # 231/500KYMBW33W45A

BDI # 1318300

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/500KYMBW906A

COMPARE

231/500KYMBW906A

Description
231/500KYMBW906A SPHERICAL RLR BRG ; POR NON RETURNABLE

TIMKEN

Part # 231/500KYMBW906A

BDI # 1318301

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/500YMBW507C08

COMPARE

231/500YMBW507C08

Description
231/500YMBW507C08 SPHERICAL RLR BRG ; POR NON RETURNABLE

TIMKEN

Part # 231/500YMBW507C08

BDI # 20054300

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU31/500EMAW102

COMPARE

NU31/500EMAW102

Description
NU31/500EMAW102 CYLINDRICAL ROLLER BRG ; 500MM ID 830MM OD 265MM WD

TIMKEN

Part # NU31/500EMAW102

BDI # 21838158

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.677
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU31/500EMAW102C3

COMPARE

NU31/500EMAW102C3

Description
NU31/500EMAW102C3 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # NU31/500EMAW102C3

BDI # 21956629

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.677
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY