Page 1 of 3

Next

Compare
5312WBR

COMPARE

5312WBR

Description
5312WBR ANGULAR CONTACT BALL BRG ; 60MM ID 130MM OD 54MM WD

TIMKEN

Part # 5312WBR

BDI # 1346167

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255366
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 272.13 / each QTY
3312 A/C3

COMPARE

3312 A/C3

Description
3312 A/C3 ANG CONTACT BALL BEARING ; 60MM BORE 130MM OD 54MM WD DR OPEN

SKF

Part # 3312 A/C3

BDI # 1415951

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 217.68 / each QTY
NA 6916

COMPARE

NA 6916

Description
NA 6916 NEEDLE ROLLER BEARING

SKF

Part # NA 6916

BDI # 1421146

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole
Self Aligning: No

Price Inventory : Available to order
$ 494.83 / each QTY
5312MFF

COMPARE

5312MFF

Description
5312MFF ANG CONTACT BALL BEARING ; 60MM IDX130MM OD 2.12" WD 2 SHIELDS

SKF

Part # 5312MFF

BDI # 663045

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256448
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 383.69 / each QTY
5312C

COMPARE

5312C

Description
5312C ANG CONTACT BALL BEARING ; 60MM BORE 130MM OD 54MM WD

SKF

Part # 5312C

BDI # 663039

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256440
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 217.68 / each QTY