Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
3219 A/C3

COMPARE

3219 A/C3

Description
3219 A/C3 ANG CONTACT BALL BEARING ; 95MM BORE 170MM OD 55.6MM WD DR OPEN

SKF

Part # 3219 A/C3

BDI # 1259279

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 599.54 / each QTY
3219 A

COMPARE

3219 A

Description
3219 A ANG CONTACT BALL BEARING ; 95MM BORE 170MM OD 55.6MM WD DR OPEN

SKF

Part # 3219 A

BDI # 1416349

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 599.54 / each QTY