23220 CC/W33
Description
23220 CC/W33 SPHR ROLLER BRG ; 100MMX180MMX60.3MM
Part # 23220 CC/W33
BDI # 1418958
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
5220C
Description
5220C ANG CONTACT BALL BEARING ; 100MM BORE 180MM OD 60.3MM WD
Part # 5220C
BDI # 663643
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256301
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
3220-C3
Description
3220-C3 ANG CONTACT BALL BRG ; DBL ROW 100MM BORE X 180MM OD X 60.3MM W
Part # 3220-C3
BDI # 1179391
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
257141
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)