Z-558830.03.ZL
Description
Z-558830.03.ZL CYLINDRICAL ROLLER BRG ; RND BORE OPEN CLOSURE
Part # Z-558830.03.ZL
BDI # 1147075
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage On Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
QJ 330 N2MA/HA3L4BC3
Description
QJ 330 N2MA/HA3L4BC3 BALL BRG ; ANG CONTACT 150MMX320MMX65MM WD
Part # QJ 330 N2MA/HA3L4BC3
BDI # 22741764
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Black Oxidized Ring and Roller
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257466
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)