24128 CC/W33
Description
24128 CC/W33 SPHR ROLLER BRG ; 140MM BORE 225MM OD 85MM WID SHAFT MOUNT
Part # 24128 CC/W33
BDI # 1419847
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing