HM133420XD-2

COMPARE

HM133420XD-2

Description
NOT AVAILABLE IN US

TIMKEN

Part # HM133420XD-2

BDI # 1358223

Features

Component: Double Cup
Width - Millimeter: 177.8
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 10.25

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 260.35
Other Features: Heavy Medium Duty
Precision Class: Standard
Basic Number: HM133420XD

Price Inventory : Available to order
Loading Price
QTY
HM266410CD-2

COMPARE

HM266410CD-2

Description
HM266410CD-2 TAPERED ROLLER BEARING CUP ; 15" BORE X 21.5" CUP OD

TIMKEN

Part # HM266410CD-2

BDI # 19287531

Features

Component: Double Cup
Width - Millimeter: 177.8
Inch - Metric: Inch
Outside Diameter - Inch: 21.5
Outside Diameter - Millimeter: 546.1

Precision Class: Standard
Width - Inch: 7
Basic Number: HM266410CD

Price Inventory : Available to order
Loading Price
QTY
300RN92 R3

COMPARE

300RN92 R3

Description
300RN92 R3 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 300RN92 R3

BDI # 1336400

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456364
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
300RU92 AD1112 R3

COMPARE

300RU92 AD1112 R3

Description
300RU92 AD1112 R3 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 300RU92 AD1112 R3

BDI # 1336401

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456365
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY