Page 1 of 3

Next

Compare
M252310CD-2

COMPARE

M252310CD-2

Description
M252310CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 15" OD 4-7/8" WD

TIMKEN

Part # M252310CD-2

BDI # 1365911

Features

Component: Double Cup
Width - Millimeter: 123.825
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 15

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 381
Other Features: Medium Duty | Outer Race with Oil Hole and Groove
Precision Class: Standard
Basic Number: M252310CD

Price Inventory : In stock
$ 3,003.08 / each QTY
22334 CC/C3W33

COMPARE

22334 CC/C3W33

Description
22334 CC/C3W33 SPHR ROLLER BRG ; 170MM BORE 360MM OD 120MM WID

SKF

Part # 22334 CC/C3W33

BDI # 1265012

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 3,251.97 / each QTY
280RU91OD1268R2

COMPARE

280RU91OD1268R2

Description
280RU91OD1268R2 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 280MMB 460MMOD 123.8MMW

TIMKEN

Part # 280RU91OD1268R2

BDI # 1329766

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456359
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 7,124.64 / each QTY
23144 CC/C3W33

COMPARE

23144 CC/C3W33

Description
23144 CC/C3W33 SPHR ROLLER BRG ; 220MM BORE 370MM OD 120MM WID

SKF

Part # 23144 CC/C3W33

BDI # 1418165

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 4,023.79 / each QTY
22336 CCK/C3W33

COMPARE

22336 CCK/C3W33

Description
22336 CCK/C3W33 SPHR ROLLER BRG ; 180MM BORE 380MM OD 126MM WID

SKF

Part # 22336 CCK/C3W33

BDI # 1265829

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 3,875.49 / each QTY