LL225710-2
Description
LL225710-2 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE SINGLE 4-8 OD
Part # LL225710-2
BDI # 1363497
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.531
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
165.887
Other Features:
Light Duty
Global Part Number GPN:
647684
Precision Class:
Standard
Basic Number:
LL225710
7204 BECBP
Description
7204 BECBP AC BALL BEARING ; 20MM BORE 47MM OD 14MM WD
Part # 7204 BECBP
BDI # 1418850
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257766
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7302 BEP
Description
7302 BEP ANG CONTACT BALL BRG ; 15MM BORE 42MM OD 13MM WD
Part # 7302 BEP
BDI # 1418856
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
257638
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
07210X-2
Description
07210X-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2" OD 1/2" WD
Part # 07210X-2
BDI # 1309798
Features
Component:
Cup
Width - Millimeter:
12.7
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
50.8
Global Part Number GPN:
646278
Precision Class:
Standard
Basic Number:
07210X
18337-2;18337-20024
Description
18337-2 ; 18337-20024 TPD RLR BRG CUP ; STANDARD PRECISION 3-3/8" OD 1/2" WD
Part # 18337-2
BDI # 1311420
Features
Component:
Cup
Width - Millimeter:
12.7
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
85.725
Global Part Number GPN:
649739
Precision Class:
Standard
Basic Number:
18337