Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 25

Next

Compare
NU2338EM

COMPARE

NU2338EM

Description
NU2338EM CYLINDRICAL ROLLER BEARING ; 190MM BOREX400MM ODX132MM W 1-ROW

NSK

Part # NU2338EM *5

BDI # 20850659

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
22338 CCK/C3W33

COMPARE

22338 CCK/C3W33

Description
22338 CCK/C3W33 SPHR ROLLER BRG

SKF

Part # 22338 CCK/C3W33

BDI # 1265057

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
22338 CC/W33

COMPARE

22338 CC/W33

Description
22338 CC/W33 SPHR ROLLER BRG

SKF

Part # 22338 CC/W33

BDI # 1418925

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
22338EMKW33C4

COMPARE

22338EMKW33C4

Description
22338EMKW33C4 ; POR POPULAR SPHERICALS

NTN

Part # 22338EMKW33C4

BDI # 17140413

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
82581TD-2

COMPARE

82581TD-2

Description
82581TD-2

TIMKEN

Part # 100110222

BDI # 1351671

Features

Component: Double Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Tapered Bore
Global Part Number GPN: 649204
Precision Class: Standard
Basic Number: 82581TD

Price Inventory : Request a quotation
Loading Price
QTY