Page 1 of 84

Next

Compare
22340KEJW33W45AC3

COMPARE

22340KEJW33W45AC3

Description
22340KEJW33W45AC3 SPHERICAL RLR BRG ; 200MM ID 420MM OD 138MM WD

TIMKEN

Part # 22340KEJW33W45AC3

BDI # 20351891

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
24056EJW33

COMPARE

24056EJW33

Description
24056EJW33 SPHERICAL RLR BRG ; 280MM ID 420MM OD 140MM WD

TIMKEN

Part # 24056EJW33

BDI # 21965881

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
24056EJW33C2

COMPARE

24056EJW33C2

Description
24056EJW33C2 SPHERICAL RLR BRG ; 280MM ID 420MM OD 140MM WD

TIMKEN

Part # 24056EJW33C2

BDI # 21965883

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
NU 2260 MA/C3

COMPARE

NU 2260 MA/C3

Description
NU 2260 MA/C3 CYL ROLLER BRG

SKF

Part # NU 2260 MA/C3

BDI # 1269314

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455638
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Request A Price QTY
I-37611 CAM2/C3W33

COMPARE

I-37611 CAM2/C3W33

Description
I-37611 CAM2/C3W33 SPHERICAL ROLLER BRG ; 220MM BORE 420MM OD 138MM WID

SKF

Part # I-37611 CAM2/C3W33

BDI # 1303095

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY