5200SBKZZ
Description
5200SBKZZ ANG CONTACT BALL BEARING ; 10MM BORE 30MM OD 14.3MM WD DBL ROW
Part # 5200SBKZZ
BDI # 662765
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256073
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
11590-2
Description
11590-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 5/8" BORE 9/16" WD
Part # 11590-2
BDI # 1424083
Features
Component:
Cone
Width - Millimeter:
14.3
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649118
Precision Class:
Standard
Basic Number:
11590
L507910-2;L507910-20024
Description
L507910-2 ; L507910-20024 BRG CUP ; TPD RLR 3-7/16"OD 9/16" W
Part # L507910-2
BDI # 1362836
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.438
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
87.325
Other Features:
Light Duty
Global Part Number GPN:
646849
Precision Class:
Standard
Basic Number:
L507910
13318-2
Description
13318-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-3/16" OD 9/16" WD
Part # 13318-2
BDI # 1310402
Features
Component:
Cup
Width - Millimeter:
14.3
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.188
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
80.975
Global Part Number GPN:
648570
Precision Class:
Standard
Basic Number:
13318
07100S-2
Description
07100S-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1" BORE 0.561" WD
Part # 07100S-2
BDI # 1424062
Features
Component:
Cone
Width - Millimeter:
14.249
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649853
Precision Class:
Standard
Basic Number:
07100S