5200 2RS

COMPARE

5200 2RS

Description
5200 2RS ANGULAR CONTACT BEARING ; 10MM BORE 30MM OD 14.3MM WD DR 2 SEALS

EBC

Part # 5200 2RS

BDI # 18151381

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 493654
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 5.07 / each QTY
3200 A-2RS1TN9/C3

COMPARE

3200 A-2RS1TN9/C3

Description
3200 A-2RS1TN9/C3 ANG CONTACT BALL BRG ; 10MM BORE 30MM OD 14.3MM WD DR 2 SEALS

SKF

Part # 3200 A-2RS1TN9/C3

BDI # 1250157

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal | Glass Fibre Reinforced Cage
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 58.61 / each QTY