NJ 205 ECJ
Description
NJ 205 ECJ CYLINDRICAL RLR BRG ; 25MM BORE 52MM OD 15 WID RBEC 1
Part # NJ 205 ECJ
BDI # 1417088
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
566700
Number of Rows of Rollers:
Single Row
13621-2
Description
13621-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.717" OD 19/32" WD
Part # 13621-2
BDI # 1310432
Features
Component:
Cup
Width - Millimeter:
15.088
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.717
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
69.012
Global Part Number GPN:
648501
Precision Class:
Standard
Basic Number:
13621
L713010-2
Description
L713010-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # L713010-2
BDI # 1363092
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
101.6
Other Features:
Light Duty
Global Part Number GPN:
649315
Precision Class:
Standard
Basic Number:
L713010
7205 BEGAP
Description
7205 BEGAP ANG CONTACT BALL BRG ; 25MM BORE 52MM OD 15MM WD
Part # 7205 BEGAP
BDI # 1418748
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257758
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
L102810-2
Description
L102810-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE 2-7/8"OD 19/32" W
Part # L102810-2
BDI # 1362357
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
73.025
Other Features:
Light Duty
Global Part Number GPN:
646196
Precision Class:
Standard
Basic Number:
L102810