NJ 206 ECP
Description
NJ 206 ECP CYLINDRICAL RLR BRG ; 30MM BORE 62MM OD 16 WID RBEC 1
Part # NJ 206 ECP
BDI # 1419934
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
454947
Number of Rows of Rollers:
Single Row
3202 A-2ZTN9/C3
Description
3202 A-2ZTN9/C3 ANG CONTACT BALL BEARING ; 15MMX35MMX15.875MM DOUBLE ROW
Part # 3202 A-2ZTN9/C3
BDI # 1250239
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
258124
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
5201SBKZZ
Description
5201SBKZZ ANG CONTACT BALL BEARING ; 12MM BORE 32MM OD 15.9MM WD
Part # 5201SBKZZ
BDI # 662769
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256077
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
28315-2
Description
28315-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.15" OD 5/8" WD
Part # 28315-2
BDI # 1329852
Features
Component:
Cup
Width - Millimeter:
15.875
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
80.01
Global Part Number GPN:
647440
Precision Class:
Standard
Basic Number:
28315
Features
Component:
Cup
Width - Millimeter:
15.875
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
104.775
Global Part Number GPN:
645615
Precision Class:
Standard
Basic Number:
39412