22352 CC/C3W33

COMPARE

22352 CC/C3W33

Description
22352 CC/C3W33 SPHR ROLLER BRG

SKF

Part # 22352 CC/C3W33

BDI # 1265837

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 14,703.40 / each QTY
240/600YMDWEW919C6

COMPARE

240/600YMDWEW919C6

Description
240/600YMDWEW919C6 SPHERICAL RLR BRG ; 600-900MM OD WEAR RESNT

TIMKEN

Part # 240/600YMDWEW919C6

BDI # 21460113

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C6
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Two Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 38,282.67 / each QTY
300RX1846C5

COMPARE

300RX1846C5

Description
300RX1846C5 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # 300RX1846C5

BDI # 21460125

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: 2 Piece Inner Ring | Plain Inner Ring | 3 Rib Outer Ring | 2 piece Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
$ 15,645.35 / each QTY
24144EMW33

COMPARE

24144EMW33

Description
24144EMW33 SPHR RLR BRG ; 220MMX370MMX150MM

NTN

Part # 24144EMW33

BDI # 17141186

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 5,935.69 / each QTY