SB 22204 C3 W33 SS
Description
SB 22204 C3 W33 SS SPHERICAL ROLLER BRG ; 20MMX47MMX18MM
Part # 0304066000
BDI # 344191
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
L624510-20N20
Description
L624510-20N20 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # L624510-2
BDI # 1363016
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
160.35
Other Features:
Light Duty
Global Part Number GPN:
647823
Precision Class:
Standard
Basic Number:
L624510
LL244510-2
Description
LL244510-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 19/16" OD 0.728" WD
Part # LL244510-2
BDI # 1363507
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
10.563
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
268.3
Other Features:
Light Duty
Global Part Number GPN:
648969
Precision Class:
Standard
Basic Number:
LL244510
14283-2
Description
14283-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.838" OD 0.725" WD
Part # 14283-2
BDI # 1424111
Features
Component:
Cup
Width - Millimeter:
18.415
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.838
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
72.085
Global Part Number GPN:
648908
Precision Class:
Standard
Basic Number:
14283
JP10010A-2
Description
JP10010A-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JP10010A-2
BDI # 1361033
Features
Component:
Cup
Width - Millimeter:
17.5
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
145
Global Part Number GPN:
647798
Precision Class:
Standard
Basic Number:
JP10010A