Page 1 of 13

Next

Compare
SB 22204 C3 W33 SS

COMPARE

SB 22204 C3 W33 SS

Description
SB 22204 C3 W33 SS SPHERICAL ROLLER BRG ; 20MMX47MMX18MM

MCGILL

Part # 0304066000

BDI # 344191

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 1.85
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 154.55 / each QTY
NU 208 ECP/C3

COMPARE

NU 208 ECP/C3

Description
NU 208 ECP/C3 CYLINDRICAL RLR BRG ; 40MM BORE 80MM OD 18 WID RBEC 1

SKF

Part # NU 208 ECP/C3

BDI # 1420184

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455451
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 87.31 / each QTY
NU 1013 ECP

COMPARE

NU 1013 ECP

Description
NU 1013 ECP CYLINDRICAL RLR BRG

SKF

Part # NU 1013 ECP

BDI # 1261735

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455372
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 250.31 / each QTY
JLM710910-2

COMPARE

JLM710910-2

Description
JLM710910-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # JLM710910-2

BDI # 1360582

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 105
Other Features: Light Medium Duty
Global Part Number GPN: 646556
Precision Class: Standard
Basic Number: JLM710910

Price Inventory : In stock
$ 30.48 / each QTY
M12649-2

COMPARE

M12649-2

Description
M12649-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 27/32" BORE 0.72" WD

TIMKEN

Part # M12649-2

BDI # 1365396

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Medium Duty
Global Part Number GPN: 647349
Precision Class: Standard
Basic Number: M12649

Price Inventory : In stock
$ 13.25 / each QTY