1988-2
Description
1988-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/8" BORE 0.762" WD
Part # 1988-2
BDI # 1311739
Features
Component:
Cone
Width - Millimeter:
19.355
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646847
Precision Class:
Standard
Basic Number:
1988
Features
Component:
Cup
Width - Millimeter:
18.821
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
110.007
Global Part Number GPN:
645887
Precision Class:
Standard
Basic Number:
394AS
26822B-2
Description
26822B-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-1/8" OD 3/4" WD
Part # 26822B-2
BDI # 1329323
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
83.236
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Flange Outside Diameter - Inch:
3.277
Outside Diameter - Millimeter:
79.375
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
646727
Precision Class:
Standard
Basic Number:
26822B
MI 13 N
Description
MI 13 N BEARING INNER RACE ; NON-RETURNABLE 1" OD 3/4" WID
Part # 0001330000
BDI # 345309
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN:
22919
Self Aligning:
No
NU 209 ECP
Description
NU 209 ECP CYLINDRICAL RLR BRG ; 45MM BORE 85MM OD 19 WID RBEC 1
Part # NU 209 ECP
BDI # 1419967
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455457
Number of Rows of Rollers:
Single Row