3206 A-2RS1/C3
Description
3206 A-2RS1/C3 ANG CONTACT BALL BEARING ; 30MMX62MMX23.8MM DR 2 SEALS
Part # 3206 A-2RS1/C3
BDI # 1250297
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5206 2RS
Description
5206 2RS ANGULAR CONTACT BEARING ; 30MM BORE 62MM OD 23.8MM WD DR 2 SEALS
Part # 5206 2RS
BDI # 18151398
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493644
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5304 2RS
Description
5304 2RS ANGULAR CONTACT BEARING ; 20MM BORE 52MM OD 22.2MM WD DR 2 SEALS
Part # 5304 2RS
BDI # 18151529
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493598
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5205 2RS
Description
5205 2RS ANGULAR CONTACT BEARING ; 25MM BORE 52MM OD 20.6MM WD DR 2 SEALS
Part # 5205 2RS
BDI # 18151395
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493638
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5301 2RS
Description
5301 2RS ANGULAR CONTACT BEARING ; 12MM BORE 37MM OD 19MM WD DR 2 SEALS
Part # 5301 2RS
BDI # 18151520
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493605
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)