Page 1 of 40

Next

Compare
3730-2

COMPARE

3730-2

Description
3730-2 TAPERED ROLLER BEARING CUP ; PRECISION 3-43/64" OD 15/16" WD

TIMKEN

Part # 3730-2

BDI # 1338427

Features

Component: Cup
Width - Millimeter: 23.825
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 3.672

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 93.269
Global Part Number GPN: 646845
Precision Class: Standard
Basic Number: 3730

Price Inventory : In stock
$ 31.17 / each QTY
NJ 2305 ECP

COMPARE

NJ 2305 ECP

Description
NJ 2305 ECP CYLINDRICAL RLR BRG ; 25MM BORE 62MM OD 24 WID RBEC 1

SKF

Part # NJ 2305 ECP

BDI # 1421078

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455083
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 80.61 / each QTY
5206MZZ

COMPARE

5206MZZ

Description
5206MZZ ANG CONTACT BALL BEARING ; 30MM BORE 62MM OD 23.8MM WD

SKF

Part # 5206MZZ

BDI # 662816

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256129
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 98.23 / each QTY
NU 215 ECP

COMPARE

NU 215 ECP

Description
NU 215 ECP CYLINDRICAL RLR BRG ; 75MM BORE 130MM OD 25 WID RBEC 1

SKF

Part # NU 215 ECP

BDI # 1420031

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455494
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 154.99 / each QTY
3925-2

COMPARE

3925-2

Description
3925-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # 3925-2

BDI # 1339096

Features

Component: Cup
Width - Millimeter: 23.825
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 4.438

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 112.725
Global Part Number GPN: 647587
Precision Class: Standard
Basic Number: 3925

Price Inventory : In stock
$ 33.28 / each QTY