Page 1 of 113

Next

Compare
7310 BECBP

COMPARE

7310 BECBP

Description
7310 BECBP ANG CONTACT BALL BRG

SKF

Part # 7310 BECBP

BDI # 1420809

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257587
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 178.49 / each QTY
MR 14

COMPARE

MR 14

Description
MR 14 NEEDLE ROLLER BEARING ; 7/8" BORE 1-3/8" OD 1" WID

MCGILL

Part # 5451400000

BDI # 347290

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.375
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 23003
Self Aligning: No

Price Inventory : In stock
$ 17.20 / each QTY
53176-2

COMPARE

53176-2

Description
53176-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/4" BORE 1.114" WD

TIMKEN

Part # 53176-2

BDI # 1346200

Features

Component: Cone
Width - Millimeter: 28.296
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 646956
Precision Class: Standard
Basic Number: 53176

Price Inventory : In stock
$ 61.68 / each QTY
N 311 ECM/P63

COMPARE

N 311 ECM/P63

Description
N 311 ECM/P63 CYLINDRICAL RLR BRG ; 55MM BORE 120MM OD 29 WID RBEC 3

SKF

Part # N 311 ECM/P63

BDI # 1259147

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN: 454869
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 433.87 / each QTY
55175C-2

COMPARE

55175C-2

Description
55175C-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/4" BORE 1.059" WD

TIMKEN

Part # 55175C-2

BDI # 1346466

Features

Component: Cone
Width - Millimeter: 26.899
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 647537
Precision Class: Standard
Basic Number: 55175C

Price Inventory : In stock
$ 67.20 / each QTY