Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 1843

Next

Compare
3210B-2ZRTNG

COMPARE

3210B-2ZRTNG

Description
NSK 3210B-2ZRTNG

NSK

Part # 3210B-2ZRTNG

BDI # 15093667

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Other Features: Glass Fibre Reinforced Cage
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
LRT556530

COMPARE

LRT556530

Description
LRT 556530 ; IR 55X65X30

IKO

Part # LRT556530

BDI # 515714

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.559
Retainer: Not Applicable
Other Features: Plain Inner Ring
Global Part Number GPN: 373094
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
NJ2306-E-XL-TVP2-C4

COMPARE

NJ2306-E-XL-TVP2-C4

Description
NJ2306-E-XL-TVP2-C4 X-LIFE CYL RLR BRG ; NON-RETURNABLE WITH CAGE

FAG

Part # NJ2306-E-XL-TVP2-C4

BDI # 1162325

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
SL185004-A

COMPARE

SL185004-A

Description
SL18 5004 A

INA

Part # SL185004-A

BDI # 1412445

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449894
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
TAF708525

COMPARE

TAF708525

Description
NK 70/25 ; NK 70/25 IKO

IKO

Part # TAF708525

BDI # 1402933

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.346
Retainer: Yes
Other Features: 2 Rib Outer Ring | Light Duty | Oil Hole and Lube Groove
Global Part Number GPN: 373532
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY