7216 BECBM
Description
7216 BECBM ANG CONTACT BALL BRG ; 80MM BORE 140MM OD 26MM WD
Part # 7216 BECBM
BDI # 1418772
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257681
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
46368-2
Description
46368-2 TAPERED ROLLER BEARING CUP ; PRECISION 3-11/16" OD 1-1/32" WD
Part # 46368-2
BDI # 1343828
Features
Component:
Cup
Width - Millimeter:
26.187
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.688
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
93.675
Global Part Number GPN:
646644
Precision Class:
Standard
Basic Number:
46368
NU 1021 ML/C3
Description
NU 1021 ML/C3 CYLINDRICAL RLR BRG ; 105MM BORE 160MM OD 26 WID RBEC 1
Part # NU 1021 ML/C3
BDI # 1260175
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566737
Number of Rows of Rollers:
Single Row
Features
Component:
Cup
Width - Millimeter:
26.187
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.188
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
157.175
Global Part Number GPN:
647008
Precision Class:
Standard
Basic Number:
52618
Features
Component:
Cup
Width - Millimeter:
26.187
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
161.925
Global Part Number GPN:
648235
Precision Class:
Standard
Basic Number:
52637