Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 179

Next

Compare
NJ2306-E-XL-TVP2-C4

COMPARE

NJ2306-E-XL-TVP2-C4

Description
NJ2306-E-XL-TVP2-C4 X-LIFE CYL RLR BRG ; NON-RETURNABLE WITH CAGE

FAG

Part # NJ2306-E-XL-TVP2-C4

BDI # 1162325

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
3207 A-2RS1TN9/MT33

COMPARE

3207 A-2RS1TN9/MT33

Description
3207 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; DOUBLE ROW

SKF

Part # 3207 A-2RS1TN9/MT33

BDI # 1416724

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
21310 E

COMPARE

21310 E

Description
21310 E SPHR ROLLER BRG ; 50MMX110MMX27MM SHAFT MOUNT

SKF

Part # 21310 E

BDI # 1421585

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NU 310 ECP

COMPARE

NU 310 ECP

Description
NU 310 ECP CYLINDRICAL RLR BRG ; 50MM BORE 110MM OD 27 WID RBEC 1

SKF

Part # NU 310 ECP

BDI # 1419962

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455770
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU 310

COMPARE

NU 310

Description
NU 310

BDI APPROVED BEARING

Part # NU 310

BDI # 1463212

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY