22214EJW33C3
Description
22214EJW33C3 SPHERICAL RLR BRG ; 70MM ID 125MM OD 31MM WD OPEN
Part # 22214EJW33C3
BDI # 1316916
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
45280-2
Description
45280-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/4" BORE 1-7/32" WD
Part # 45280-2
BDI # 1343349
Features
Component:
Cone
Width - Millimeter:
30.963
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
645877
Precision Class:
Standard
Basic Number:
45280
3586-2
Description
3586-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-25/32" BORE 1.216" WD
Part # 3586-2
BDI # 1337901
Features
Component:
Cone
Width - Millimeter:
30.886
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647175
Precision Class:
Standard
Basic Number:
3586
22214 E/C3
Description
22214 E/C3 SPHR ROLLER BRG ; 70MM BORE 125MM OD 31MM WID SHAFT MOUNT
Part # 22214 E/C3
BDI # 1418887
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22213 W33 SS
Description
SB 22213 W33 SS SPHERICAL ROLLER BEARING ; 65MMX120MMX31MM
Part # 0313006000
BDI # 344374
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing