Page 1 of 158

Next

Compare
632B-2;632B-20024

COMPARE

632B-2;632B-20024

Description
632B-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # 632B-2

BDI # 1348283

Features

Component: Cup
Flange Outside Diameter - Millimeter: 143.561
Inch - Metric: Inch
Outside Diameter - Inch: 5.375
Flange Outside Diameter - Inch: 5.652

Outside Diameter - Millimeter: 136.525
Other Features: Flanged OD | With Keyway or Slot
Global Part Number GPN: 646621
Precision Class: Standard
Basic Number: 632B

Price Inventory : In stock
$ 154.13 / each QTY
5203KYY2

COMPARE

5203KYY2

Description
5203KYY2 ANGULAR CONTACT BALL BRG ; 15.875MM ID 40MM OD 39MM WD DR 2 SEAL

TIMKEN

Part # 5203KYY2

BDI # 1345773

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Other Features: 43.94MM Wide Inner Width
Cage Material: Nylon
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 25.31 / each QTY
MR 40 N

COMPARE

MR 40 N

Description
MR 40 N NEEDLE ROLLER BEARING ; 2-1/2" BORE 3-1/4" OD 1-1/2" WID

MCGILL

Part # 5454060000

BDI # 347331

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 3.25
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN: 23098
Self Aligning: No

Price Inventory : In stock
$ 45.99 / each QTY
5309MG

COMPARE

5309MG

Description
5309MG ANG CONTACT BALL BEARING ; 45MM BORE 100MM OD 39.7MM WD

SKF

Part # 5309MG

BDI # 663006

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256400
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 172.27 / each QTY
655-2

COMPARE

655-2

Description
655-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-3/4" BORE 1-5/8" WID

TIMKEN

Part # 655-2

BDI # 1348698

Features

Component: Cone
Width - Millimeter: 41.275
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Bore - Millimeter: 69.85
Precision Class: Standard
Basic Number: 655

Price Inventory : In stock
$ 141.75 / each QTY