Page 1 of 19

Next

Compare
5203KYY2

COMPARE

5203KYY2

Description
5203KYY2 ANGULAR CONTACT BALL BRG ; 15.875MM ID 40MM OD 39MM WD DR 2 SEAL

TIMKEN

Part # 5203KYY2

BDI # 1345773

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Other Features: 43.94MM Wide Inner Width
Cage Material: Nylon
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 25.31 / each QTY
MR 40 N

COMPARE

MR 40 N

Description
MR 40 N NEEDLE ROLLER BEARING ; 2-1/2" BORE 3-1/4" OD 1-1/2" WID

MCGILL

Part # 5454060000

BDI # 347331

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 3.25
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN: 23098
Self Aligning: No

Price Inventory : In stock
$ 45.99 / each QTY
NU 316 ECM/C3

COMPARE

NU 316 ECM/C3

Description
NU 316 ECM/C3 CYLINDRICAL RLR BRG ; 80MM BORE 170MM OD 39 WID RBEC 1

SKF

Part # NU 316 ECM/C3

BDI # 1418645

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455810
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 611.63 / each QTY
MR 36 N

COMPARE

MR 36 N

Description
MR 36 N NEEDLE ROLLER BEARING ; 2-1/4" BORE 3" OD 1-1/2" WID

MCGILL

Part # 5453660000

BDI # 347328

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 3
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN: 23090
Self Aligning: No

Price Inventory : In stock
$ 41.07 / each QTY
N 222 ECM/C3

COMPARE

N 222 ECM/C3

Description
N 222 ECM/C3 CYLINDRICAL RLR BRG ; 110MM BORE 200MM OD 38 WID RBEC 1

SKF

Part # N 222 ECM/C3

BDI # 1265476

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN: 454850
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 931.80 / each QTY