Page 1 of 31

Next

Compare
22219 E

COMPARE

22219 E

Description
22219 E SPHR ROLLER BRG ; 95MM BORE 170MM OD 43MM WID SHAFT MOUNT

SKF

Part # 22219 E

BDI # 1415984

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.693
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 423.39 / each QTY
MR 48 N

COMPARE

MR 48 N

Description
MR 48 N NEEDLE ROLLER BEARING ; 3" BORE 3-3/4" OD 1-1/2" WID

MCGILL

Part # 5454860000

BDI # 347336

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 3.75
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN: 23113
Self Aligning: No

Price Inventory : In stock
$ 47.48 / each QTY
681A-2

COMPARE

681A-2

Description
681A-2 TAPERED ROLLER BEARING CONE ; PRECISION 3-5/8" BORE 1-5/8" WID

TIMKEN

Part # 681A-2

BDI # 1349566

Features

Component: Cone
Width - Millimeter: 41.275
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 646759
Precision Class: Standard
Basic Number: 681A

Price Inventory : In stock
$ 166.11 / each QTY
SB 22218K W33 SS

COMPARE

SB 22218K W33 SS

Description
SB 22218K W33 SS SPHERICAL ROLLER BRG ; NON-RETURNABLE

MCGILL

Part # 0318206000

BDI # 344466

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 565.43 / each QTY
22310 E

COMPARE

22310 E

Description
22310 E SPHR ROLLER BRG ; 50MM BORE 110MM OD 40MM WID SHAFT MOUNT

SKF

Part # 22310 E

BDI # 1417152

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 263.97 / each QTY