Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 59

Next

Compare
22311EJW33

COMPARE

22311EJW33

Description
22311EJW33 SPHERICAL RLR BRG ; 55MM ID 120MM OD 43MM WD OPEN

TIMKEN

Part # 22311EJW33

BDI # 1317208

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 285.69 / each QTY
5203KYY2

COMPARE

5203KYY2

Description
5203KYY2 ANGULAR CONTACT BALL BRG ; 15.875MM ID 40MM OD 39MM WD DR 2 SEAL

TIMKEN

Part # 5203KYY2

BDI # 1345773

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Other Features: 43.94MM Wide Inner Width
Cage Material: Nylon
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 25.30 / each QTY
6536-2

COMPARE

6536-2

Description
6536-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # 6536-2

BDI # 1348658

Features

Component: Cup
Width - Millimeter: 42.875
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 6.375

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 161.925
Global Part Number GPN: 645988
Precision Class: Standard
Basic Number: 6536

Price Inventory : In stock
$ 160.98 / each QTY
SB 22218K W33 SS

COMPARE

SB 22218K W33 SS

Description
SB 22218K W33 SS SPHERICAL ROLLER BRG ; NON-RETURNABLE

MCGILL

Part # 0318206000

BDI # 344466

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 565.42 / each QTY
MI 36 N

COMPARE

MI 36 N

Description
MI 36 N BEARING INNER RACE ; 2-1/4" BORE 2-3/4" OD 1-1/2" WID

MCGILL

Part # 0003630000

BDI # 345351

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 2.75
Retainer: Not Applicable
Other Features: Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN: 592700
Self Aligning: No

Price Inventory : In stock
$ 30.24 / each QTY