Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 417

Next

Compare
SL014920-A

COMPARE

SL014920-A

Description
SL01 4920 A

INA

Part # SL014920-A

BDI # 1412434

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449551
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
7317 BEM

COMPARE

7317 BEM

Description
7317 BEP ; CMIX-121/1

SKF

Part # 1210047450032002000

BDI # 1421333

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
NU 317 ECP

COMPARE

NU 317 ECP

Description
NU 317 ECP CYLINDRICAL RLR BRG ; 85MM BORE 180MM OD 41 WID RBEC 1

SKF

Part # NU 317 ECP

BDI # 1420265

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455818
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
LRT404540

COMPARE

LRT404540

Description
LRT 404540

IKO

Part # LRT404540

BDI # 1402899

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.772
Retainer: Not Applicable
Other Features: Plain Inner Ring
Global Part Number GPN: 373059
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
3215 N

COMPARE

3215 N

Description
3215 N STY ; 3215 N STY

STEYR BEARINGS

Part # 3215 N

BDI # 1465419

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: With Snap Ring Groove
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY