KAA10XL0

COMPARE

KAA10XL0

Description
KDN.KAA10XL0 FOUR-POINT CONTACT BALL BRG ; REALI-SLIM 1" IDX1.375" OD STL OPEN

KAYDON

Part # KAA10XL0

BDI # 22924143

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Nylon
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
B1-13

COMPARE

B1-13

Description
B1-13 RADIAL BALL BEARING ; 3/8"ID UN FLANGED TYPE SS

W. M. BERG

Part # 10567071

BDI # 21463897

Features

Enclosure: 2 Metal Shields
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 0.875
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | 0.281" Maximum Width
Cage Material: Stainless Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY