Page 1 of 21

Next

Compare
6535B-2

COMPARE

6535B-2

Description
6535B-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # 6535B-2

BDI # 1348652

Features

Component: Cup
Flange Outside Diameter - Millimeter: 171.45
Inch - Metric: Inch
Outside Diameter - Inch: 6.375
Flange Outside Diameter - Inch: 6.75

Outside Diameter - Millimeter: 161.925
Other Features: Flanged OD | With Keyway or Slot
Global Part Number GPN: 649148
Precision Class: Standard
Basic Number: 6535B

Price Inventory : In stock
$ 575.73 / each QTY
NUP 317 ECP

COMPARE

NUP 317 ECP

Description
NUP 317 ECP CYLINDRICAL RLR BRG ; 85MM BORE 180MM OD 41 WID RBEC 1

SKF

Part # NUP 317 ECP

BDI # 1420342

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455990
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 656.48 / each QTY
6536-2

COMPARE

6536-2

Description
6536-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 4-8 OD

TIMKEN

Part # 6536-2

BDI # 1348658

Features

Component: Cup
Width - Millimeter: 42.875
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 6.375

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 161.925
Global Part Number GPN: 645988
Precision Class: Standard
Basic Number: 6536

Price Inventory : In stock
$ 160.99 / each QTY
5215MFF

COMPARE

5215MFF

Description
5215MFF ANG CONTACT BALL BEARING ; 75MM BORE 130MM OD 41.3MM WD

SKF

Part # 5215MFF

BDI # 662899

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256268
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 312.91 / each QTY
22311 EK/C3

COMPARE

22311 EK/C3

Description
22311 EK/C3 SPHR ROLLER BRG ; 55MM BORE 120MM OD 43MM WID

SKF

Part # 22311 EK/C3

BDI # 1418907

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 265.04 / each QTY