Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 309

Next

Compare
21319-E1-XL-TVPB

COMPARE

21319-E1-XL-TVPB

Description
21319-E1-TVPB ; 21319-E1-TVPB FAG

FAG

Part # 019014902-0000

BDI # 1410768

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Polyamide
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Outside Diameter - Millimeter: 200
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NN3022 KP51

COMPARE

NN3022 KP51

Description
NN 3022 K/P51

ZKL BEARINGS

Part # NN3022 KP51

BDI # 1467910

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Tapered
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
23022 CC/W33

COMPARE

23022 CC/W33

Description
23022 CC/W33 SPHR ROLLER BRG

SKF

Part # 23022 CC/W33

BDI # 1420206

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.693
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
QJ319-N2-MPA

COMPARE

QJ319-N2-MPA

Description
QJ 319 N2MPA ; QJ 319 N2MA NKE

NKE BEARING

Part # QJ319-N2-MPA

BDI # 1403212

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | With Two Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
NU 230 ECJ

COMPARE

NU 230 ECJ

Description
NU 230 ECJ CYLINDRICAL RLR BRG

SKF

Part # NU 230 ECJ

BDI # 1420610

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455645
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY