67786-2
Description
67786-2 TAPERED ROLLER BEARING CONE ; PRECISION 6-7/8" BORE 1-7/8" WD
Part # 67786-2
BDI # 1349240
Features
Component:
Cone
Width - Millimeter:
47.625
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646554
Precision Class:
Standard
Basic Number:
67786
5206KPP3
Description
5206KPP3 ANGULAR CONTACT BALL BEARING ; 30MM ID 62MM OD 50MM WIDE 2 SEALS
Part # 5206KPP3
BDI # 1345788
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
NA56425SW-2
Description
NA56425SW-2 TAPERED ROLLER BEARING CONE ; PRECISION 4-1/4" BORE 1-3/4" WID
Part # NA56425SW-2
BDI # 1367534
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Extended Large Rib | With Keyway or Slot
Global Part Number GPN:
646616
Precision Class:
Standard
Basic Number:
NA56425SW
799-2
Description
799-2 TAPERED ROLLER BEARING CONE ; 128.587MM OD X 47.625MM W
Part # 799-2
BDI # 1351378
Features
Component:
Cone
Width - Millimeter:
47.625
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
128.6
Precision Class:
Standard
Basic Number:
799
5310CZZ
Description
5310CZZ ANG CONTACT BALL BEARING ; 50MM BORE 110MM OD 44.4MM WD
Part # 5310CZZ
BDI # 663015
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256411
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)