Page 1 of 4

Next

Compare
7230 BCBM

COMPARE

7230 BCBM

Description
7230 BCBM ANG CONTACT BALL BRG ; 150MM BORE 270MM OD 45MM WD

SKF

Part # 7230 BCBM

BDI # 1415169

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257646
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 1,941.25 / each QTY
JM736149-2

COMPARE

JM736149-2

Description
JM736149-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 180MM BORE 45MM WD

TIMKEN

Part # JM736149-2

BDI # 1360954

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Medium Duty
Global Part Number GPN: 650046
Precision Class: Standard
Basic Number: JM736149

Price Inventory : In stock
$ 589.81 / each QTY
23022 CC/C3W33

COMPARE

23022 CC/C3W33

Description
23022 CC/C3W33 SPHR ROLLER BRG ; 110MM BORE 170MM OD 45MM WID SHAFT MOUNT

SKF

Part # 23022 CC/C3W33

BDI # 1265253

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.693
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 554.15 / each QTY
NU 319 ECM/C3

COMPARE

NU 319 ECM/C3

Description
NU 319 ECM/C3 CYLINDRICAL RLR BRG ; 95MM BORE 200MM OD 45 WID RBEC 1

SKF

Part # NU 319 ECM/C3

BDI # 1418656

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455828
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 938.35 / each QTY
NA4924-XL

COMPARE

NA4924-XL

Description
NA4924-XL X-LIFE NEEDLE ROLLER BRG ; 120MM BORE 165MM OD

INA

Part # NA4924-XL

BDI # 1175476

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591352
Self Aligning: No

Price Inventory : In stock
$ 488.59 / each QTY