56650CD-2
Description
56650CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 6-1/2" OD 2-1/2" WID
Part # 56650CD-2
BDI # 1346877
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
165.1
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
647841
Precision Class:
Standard
Basic Number:
56650CD
5206KPP3
Description
5206KPP3 ANGULAR CONTACT BALL BEARING ; 30MM ID 62MM OD 50MM WIDE 2 SEALS
Part # 5206KPP3
BDI # 1345788
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
48220D-2
Description
48220D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 7-3/16" OD 2-7/8" WID
Part # 48220D-2
BDI # 1344930
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.188
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
182.575
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
647468
Precision Class:
Standard
Basic Number:
48220
932B-2
Description
932B-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-3/8" OD 2-1/8" WD
Part # 932B-2
BDI # 1352501
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
223.749
Inch - Metric:
Inch
Outside Diameter - Inch:
8.375
Flange Outside Diameter - Inch:
8.809
Outside Diameter - Millimeter:
212.725
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
649710
Precision Class:
Standard
Basic Number:
932B
866-2
Description
866-2 TAPERED ROLLER BEARING CONE ; PRECISION 3-7/8" BORE 2-17/64" WID
Part # 866-2
BDI # 1352018
Features
Component:
Cone
Width - Millimeter:
57.531
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646882
Precision Class:
Standard
Basic Number:
866