Features
Component:
Double Cone
Width - Millimeter:
55.55
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646840
Precision Class:
Standard
Basic Number:
399
5206KPP3
Description
5206KPP3 ANGULAR CONTACT BALL BEARING ; 30MM ID 62MM OD 50MM WIDE 2 SEALS
Part # 5206KPP3
BDI # 1345788
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
932B-2
Description
932B-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-3/8" OD 2-1/8" WD
Part # 932B-2
BDI # 1352501
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
223.749
Inch - Metric:
Inch
Outside Diameter - Inch:
8.375
Flange Outside Diameter - Inch:
8.809
Outside Diameter - Millimeter:
212.725
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
649710
Precision Class:
Standard
Basic Number:
932B
6576-2;6576-20024
Description
6576-2 ; 6576-20024 TAPERED RLR BRG CONE ; STANDARD PRECISION 3" BORE 2.169" WID
Part # 6576-2
BDI # 1348741
Features
Component:
Cone
Width - Millimeter:
55.093
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648070
Precision Class:
Standard
Basic Number:
6576
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing