Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 393

Next

Compare
22316KEJW33C4

COMPARE

22316KEJW33C4

Description
22316KEJW33C4

TIMKEN

Part # 190107986

BDI # 1424254

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.693
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NU 2316 ECML/C3

COMPARE

NU 2316 ECML/C3

Description
NU 2316 ECML/C3 CYLINDRICAL RLR BRG

SKF

Part # NU 2316 ECML/C3

BDI # 1415246

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455686
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU2316ETC3

COMPARE

NU2316ETC3

Description
NU2316ETC3 CYLINDRICAL ROLLER BEARING

NSK

Part # NU2316ETC3

BDI # 17760867

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NN3032 KP51NA

COMPARE

NN3032 KP51NA

Description
NN 3032 KP51NA

ZKL BEARINGS

Part # en

BDI # 1467735

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Tapered
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
MR-72

COMPARE

MR-72

Description
MR-72 BRG NEEDLE RLR ASSY W/OR ; 4-1/2" ID X 6" OD X 2-1/4" WD

CONSOLIDATED BEARING

Part # MR-72

BDI # 201904

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 6
Retainer: Yes
Other Features: 2 Rib Outer Ring | Stamped Steel Cage | Oil Hole and Lube Groove
Global Part Number GPN: 371870
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY