Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 251

Next

Compare
3313 A

COMPARE

3313 A

Description
3313 A ANG CONTACT BALL BEARING ; 65MMX140MMX58.7MM

SKF

Part # 3313 A

BDI # 1416543

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257830
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
23032 CCK/C3W33

COMPARE

23032 CCK/C3W33

Description
23032 CCK/C3W33 SPHERICAL ROLLER BEARING ; 160MM IDX240MM ODX60MM WID TAPERED

SKF

Part # 23032 CCK/C3W33

BDI # 1265850

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22317 EK

COMPARE

22317 EK

Description
22317 EK SPHR ROLLER BRG ; 85MM BORE 180MM OD 60MM WID

SKF

Part # 22317 EK

BDI # 1415778

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NN3032 KP51NA

COMPARE

NN3032 KP51NA

Description
NN 3032 KP51NA

ZKL BEARINGS

Part # en

BDI # 1467735

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Tapered
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
MM40BS72QH

COMPARE

MM40BS72QH

Description
MM 40BS72QH

TIMKEN

Part # MM40BS72QH

BDI # 1425527

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material: Nylon
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : In stock
Loading Price
QTY