23220 CC/W33

COMPARE

23220 CC/W33

Description
23220 CC/W33 SPHR ROLLER BRG ; 100MMX180MMX60.3MM

SKF

Part # 23220 CC/W33

BDI # 1418958

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 730.12 / each QTY
MA5220EX

COMPARE

MA5220EX

Description
MA5220EX CYLINDRICAL ROLLER BEARING ; 100 MM ID X 180 MM OD X 60.325 MM W OPEN

NTN

Part # MA5220EX

BDI # 1222833

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452682
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 532.97 / each QTY
23220 CCK/W33

COMPARE

23220 CCK/W33

Description
23220 CCK/W33 SPHR ROLLER BRG

SKF

Part # 23220 CCK/W33

BDI # 1418960

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 702.72 / each QTY