A2126-2
Description
A2126-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1.26" OD 5/16" WD
Part # A2126-2
BDI # 1353509
Features
Component:
Cup
Width - Millimeter:
7.95
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.26
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
32.004
Global Part Number GPN:
648614
Precision Class:
Standard
Basic Number:
A2126
2MMVC9100HXVVDUMFS934
Description
2MMVC9100HXVVDUMFS934 PRECISION BALL BRG ; POR DUPLEX PHENOLIC ANGULAR CONTACT
Part # 2MMVC9100HXVVDUMFS934
BDI # 25021075
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
3MMC9100WI SUM
Description
3MMC9100WI SUM PRECISION BALL BEARING ; POR PHENOLIC 10MM BORE ANGULAR CONTACT
Part # 3MMC9100WI SUM
BDI # 22842205
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
2MMV9100HXVVDUMFS934
Description
2MMV9100HXVVDUMFS934 PRECISION BALL BRG ; POR DUPLEX PHENOLIC ANGULAR CONTACT
Part # 2MMV9100HXVVDUMFS934
BDI # 25019721
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
2MMV9100HXVVDUMFS637
Description
2MMV9100HXVVDUMFS637 PRECISION BALL BRG ; POR DUPLEX PHENOLIC ANGULAR CONTACT
Part # 2MMV9100HXVVDUMFS637
BDI # 25019713
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring